This item is Discontinued.

Extract-All 20x24x4 Standard Capacity Pleated Filter, MERV 8 6 PK FPF20244

20x24x4 Standard Capacity Pleated Filter, MERV 8 6 PK (Discontinued)

  • Mfr # FPF20244
  • Zoro # G3939406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPF20244
Zoro #
G3939406
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
4"
Nominal Filter Size
20x24x4
Nominal Height
20"
Nominal Width
24"

Details

Final Recommended Resistance
1.0"WC
Max. Temp.
150 Degrees F
Max. Velocity
500 fpm
Pleats per Linear Foot
10
Standards
UL 900 Classified
High Velocity
500 fpm
Media Area
7 sq. ft.
Frame Type
Moisture Resistant Die Cut Chipboard
MERV
8
High Initial Resistance
0.40"WC
Item
Standard Capacity Pleated Filter
Pleats per Linear Feet
10

Description

Standard Capacity Pleated Filter, Nominal Filter Size 20x24x4, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 4 In., Frame Type Moisture Resistant Die Cut Chipboard, High Velocity 500 fpm, High Initial Resistance 0.40 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 7 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.