Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewear Retainer, 28 in Length, Cotton, Slip-On Attachment

  • Mfr # 1211514

  • Zoro # G3939758


product price: $224.75
/pk 25, $8.99/ea
Free Shipping & Returns

Key Features

Material
Cotton
Attachment Type
Slip-On
Length
28 in
Metal Detectable
No
Color
Black, Camel, Gray, High-Visibility Blue, High-Visibility Green, High-Visibility Orange, High-Visibility Yellow, Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211514
Zoro #
G3939758
UPC #
094705550380
Country of Origin
United States

Dimensions

Length
28 in

Details

Item
Eyewear Retainer
Material
Cotton
Attachment Type
Slip-On
Metal Detectable
No
Color
Black, Camel, Gray, High-Visibility Blue, High-Visibility Green, High-Visibility Orange, High-Visibility Yellow, Navy
X-Ray Detectable
No
Adjustable
Yes
Body Material
Cotton
For Use With
Safety Glasses
Pattern
Solid
Features
Adjustable

Description

Eyewear Retainer, Adjustable Yes, Attachment Type Slip-On, Body Material Cotton, Color Black, Camel, Gray, High-Visibility Blue, High-Visibility Green, High-Visibility Orange, High-Visibility Yellow, Navy, For Use With Safety Glasses, Length 28 in, Metal Detectable No, Pattern Solid, Standards Not Applicable, X-Ray Detectable No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.