Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb
Mfr # 860
Zoro # G3940011
product price:Â $51.45
/eaKey Features
Material
Steel
For Tank Weight
5 lb
For Use With
3 to 4-1/4 in - dia Cylinders
Color
Red
Bracket Type
Strap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
860
Zoro #
G3940011
UPC #
-
Country of Origin
United States
Dimensions
For Tank Diameter
3 to 4.25 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
5 lb
For Use With
3 to 4-1/4 in - dia Cylinders
Color
Red
Bracket Type
Strap
For Number of Extinguishers
(1) 5 lb
For Extinguisher Type
Dry Chemical
Standards
ASTM B117, UL Listed
For Extinguisher Manufacturer
Amerex
Body Material
Steel
Type
Halon, Dry Chemical, Halotron
For Location
Indoor, Outdoor
Extinguisher Securing Mechanism
Rubber Strap
Strap Material
Rubber
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 5 lb, For Use With B355T, B385TS, B386T, B394TS, B409T, B410T, B417, B417T, B424, B453, B479, B479T, B500, B500T, C354TS, Mounting Location Marine, Vehicle, Wall, Strap Material Rubber, Body Material Steel, Bracket Type Strap Bracket, Color Red, Extinguisher Securing Mechanism Rubber Strap, For Extinguisher Manufacturer Amerex, For Number of Extinguishers (1) 5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.