Zoro Homepage
This item is Discontinued.
Youngstown Glove Co Tactical/Military Glove, L, Black, EA 08-8080-80-L

Tactical/Military Glove, L, Black, EA (Discontinued)

  • Mfr # 08-8080-80-L
  • Zoro # G3940711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-8080-80-L
Zoro #
G3940711
UPC #
757894605889
Country of Origin
China

Dimensions

Size
L
Length
9 to 9-1/2"

Details

Application
Multiuse
Thumb Style
Straight
Palm Material
Synthetic Leather
Finger Style
Full Finger
Back Material
Nylon
Cut-Resistant Material
Kevlar(R)
Closure Type
hook-and-loop
Cut
Gunn
ANSI/ISEA Cut Level
3
Cuff
Hook-and-Loop
Item
Tactical/Military Glove
Standards
ANSI/ISEA 105-2005
Color
Black
Lining
kevlar(R)

Description

Tactical/Military Glove, L, Black, 9 to 9-1/2 In., Hook-and-Loop Cuff, Lining Kevlar(R), Synthetic Leather Palm Material, Nylon Back Material, Kevlar(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Standards ANSI/ISEA 105-2005, ANSI/ISEA Cut Level 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.