Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb
Mfr # 821
Zoro # G3941235
product price:Â $21.75
/eaKey Features
Material
Steel
For Tank Weight
5 lb
For Use With
5467
Color
Red
Bracket Type
Vehicle/Marine/Aviation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
821
Zoro #
G3941235
UPC #
-
Country of Origin
United States
Dimensions
For Tank Diameter
4.5 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
5 lb
For Use With
5467
Color
Red
Bracket Type
Vehicle/Marine/Aviation
For Number of Extinguishers
(1) 5 lb
For Extinguisher Type
Dry Chemical
Standards
ASTM B117, UL Listed
Body Material
Steel
Type
4-1/2" dia.
For Extinguisher Manufacturer
Amerex
For Location
Indoor, Outdoor
Strap Material
Metal
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 5 lb, For Use With B355T, B386T, B394TS, B402, B402T, B409T, B424, B453, B479, B479T, B500, B500T, Mounting Location Marine, Vehicle, Wall, Strap Material Metal, Body Material Steel, Bracket Type Vehicle/Marine/Aviation, Color Red, For Extinguisher Manufacturer Amerex, For Number of Extinguishers (1) 5 lb, For Tank Diameter 4.5 in, Standards ASTM B117, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.