This item is Discontinued.

Youngstown Glove Co Mechanics Gloves, Lime Green, 2XL, PR 09-9060-10-XXL

Mechanics Gloves, Lime Green, 2XL, PR (Discontinued)

  • Mfr # 09-9060-10-XXL
  • Zoro # G3942906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-9060-10-XXL
Zoro #
G3942906
UPC #
757894606527
Country of Origin
China

Details

Item
Mechanics Gloves
Color
Lime Green
Thumb Style
Wing
Lining
Foam
Closure Type
hook-and-loop
Stitching Material
Bonded Nylon
Palm Material
Reinforced Synthetic Suede
Application
Oil, Gas, Mining, Rescue, Extrication, Extraction, Demolition, Refinery
Back Material
Nylon/Spandex/TPR Rubber Reinforcement
Sold As
Pair

Description

Mechanics Gloves, Palm Material Reinforced Synthetic Suede, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.