
1-1/2" Thin Angle Sash Soft, Silver CT Polyester Bristle, Paint Brush, Wood Handle
Mfr # 5224
Zoro # G3943085
product price:Â $6.65
/ea
Sold in multiples of 2 for $13.30
Key Features
Brush Style
Thin Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Silver CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5224
Zoro #
G3943085
UPC #
71497168207
Country of Origin
United States
Dimensions
Brush Size
1-1/2"
Details
Item
Paint Brush
Brush Style
Thin Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Silver CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Description
Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.