2" Angle Sash Nylon Bristle, Paint Brush, Wood Handle

  • Mfr # 144080220

  • Zoro # G3943119


product price:  $17.15
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144080220
Zoro #
G3943119
UPC #
716341008000
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Handle Material
Wood

Description

Flat, natural wood handle. Brushed copper ferrule has a rounded edge. For all paints, interior or exterior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.