Fire Blanket, Carbon Felt

  • Mfr # S97466

  • Zoro # G3943475


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
Blanket Width
60 in
Blanket Color
Gray
Blanket Material
Carbon Fiber
Max. Temp. Rating
3000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S97466
Zoro #
G3943475
UPC #
032738029305
Country of Origin
United States

Dimensions

Overall Length
6 ft
Blanket Width
60 in
Blanket Length
72 in
Overall Width
5 ft

Details

Item
Fire Blanket
Blanket Color
Gray
Blanket Material
Carbon Fiber
Max. Temp. Rating
3000 Degrees F
Material Weight
17 oz
Maximum Operating Temperature
3,000 Degrees F
Storage Container Type
Container Not Included
Blanket Coating
None
Material
Uncoated Fibreglass
Color
Black

Description

Fire Blanket, Blanket Coating None, Blanket Color Gray, Blanket Material Carbon Fiber, Overall Length 6 ft, Overall Width 5 ft, Storage Container Color Not Applicable, Storage Container Size Not Applicable, Storage Container Type Container Not Included, Material Weight 17 oz, Maximum Operating Temperature 3,000 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.