Zoro Homepage
This item is Discontinued.
Hon Right Desk Return, 24 in D X 29 1/2 in H, 42 in W X HONP3235RZP

Right Desk Return, 24 in D X 29 1/2 in H, 42 in W X (Discontinued)

  • Mfr # HONP3235RZP
  • Zoro # G3945326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONP3235RZP
Zoro #
G3945326
UPC #
884128147423
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Item
Right Desk Return
Number of Points
0
Color Top
Columbian Walnut
Base Material
Steel
Standards
ANSI/BIFMA, ISTA
Series
Metro Classic
Top Material
Steel
Assembly
Required
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Color Base
Columbian Walnut

Description

Right Desk Return, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 42 in, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.