This item is Discontinued.

Honeywell Micro Switch Cable Pull Switch, Double, 3NC/1NO, 120VAC 2CPSA1B3B

Cable Pull Switch, Double, 3NC/1NO, 120VAC (Discontinued)

  • Mfr # 2CPSA1B3B
  • Zoro # G3945821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CPSA1B3B
Zoro #
G3945821
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.66 in
Width
9.63 in
Length
9.63 in
Length (Straight Wireway)
9.63 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Double End
AC Contact Rating
0.05 A @ 250 V
Contact Form
1NO/3NC
Reset
Rotary Knob
Max. Cable Span
250 ft
Operating Force
3 to 5 lb
NEMA Rating
1, 4, 12, 13
Indicator
120V AC LED Cluster
Switching Ability
Single Cable
DC Contact Rating
2.5 A @ 24 V
Min. Current
10uA to 50mA
IP Rating
IP67
Standards
CE, CSA, EN-60947-5-1, EN60947-1, EN60947-5-5, Low Voltage Directive 73/23/EEC, as Amended By Directive 93/68/EEC, Machinery Directive 98/37/EEC Only as the Directives Relate to the Components Being Used in a Safety Function, SIL 3 Capable, UL Listed
Thermal Amperage
10A
Wiring Entry
1/2 in NPT
Case Material
Zinc Die Cast
For Use With
Microswitch CPS Accessories
NEMA Enclosure Rating
1, 12, 13, 4
Action
Maintained
Product Type
Double Ended

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 0.05 A @ 250 V, Contact Form 1NO/3NC, Rotary Knob Reset, Max. Cable Span 250 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 4, 12, 13, Indicator 120V AC LED Cluster, Thermal Amperage 10A, Length 9.63 in, Width 9.63 in, Depth 3.66 in, Switching Ability Single Cable, DC Contact Rating 2.5 A @ 24 V, Min. Current 10uA to 50mA, Case Material Zinc Die Cast, Wiring Entry 1/2 in NPT, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.