2-1/2" Semi-Oval Angle Sash Soft, Silver CT Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 5228

  • Zoro # G3945849


product price:  $12.95
/ea

Key Features

Brush Size
2-1/2"
Basic Bristle Material
Synthetic
Bristle Material
Silver CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5228
Zoro #
G3945849
UPC #
71497186232
Country of Origin
United States

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Semi-Oval Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Silver CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft

Description

Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.