Wobble Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome

  • Mfr # 40205

  • Zoro # G3947203


product price:  $43.29
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40205
Zoro #
G3947203
UPC #
025141402056
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
15 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Socket Size
1/2 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Features
Corrosion Resistance
Number of Points
6, 4
Impact Rated
No
SAE or Metric
SAE
Locking
No
Material
Alloy Steel
Standards
ASME B107.110-2012
Measurement Type
SAE
Output Drive Type
Male Square
Drive Type
Hand
Non-Sparking
No
Output Drive Shape
Square
Socket Extension Type
Wobble
Insulated
No
Input Drive Gender
Female
Output Drive Gender
Male
Input Drive Shape
Square
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Socket Extension Style
Wobble

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 15 in, Socket Size 1/2 in, Hand, Alloy Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.