Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Movex Hood Tube, For 3 In Extractor Arms MHR-75

Hood Tube, For 3 In Extractor Arms (Discontinued)

  • Mfr # MHR-75
  • Zoro # G3947334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHR-75
Zoro #
G3947334
UPC #
-
Country of Origin
Sweden

Dimensions

Size
3 in dia
Length
6 in

Details

Item
Hood Tube
For Use With
3 in dia TERFU Extractor Arms With Hood
Finish
Aluminum

Description

Hood Tube, Aluminum, For Use With 3 In. Diameter TERFU Extractor Arms With Hood, Length 6 In., Size 3 In. Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.