Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BTL-W-PP-8
Zoro #
G3947343
UPC #
691215084581
Country of Origin
China
Dimensions
Height
5.2"
Diameter
2.4 Inches
Labware Height - English
5.2 in
Details
Item
Dispensing Bottle
Capacity
8 oz.
Bottle/Jar Type
Dispensing
Mouth
Wide
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Special Features
Standard Cap
Labware Capacity - English
8 oz
Closure Material
Polypropylene
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Body Material
Polypropylene
Description
Dispensing Bottle, Closure Material Polypropylene, Special Features Standard Cap, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.