This item is Discontinued.

Hon Stack-On 4-Door Hutch, Series Arrive, Laminate Henna Cherry HONVW707XZ9JJ

Stack-On 4-Door Hutch, Series Arrive, Laminate Henna Cherry (Discontinued)

  • Mfr # HONVW707XZ9JJ
  • Zoro # G3947889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HONVW707XZ9JJ
Zoro #
G3947889
UPC #
089192240975
Country of Origin
United States

Dimensions

Depth
15 7/8 in
Height
42 in
Width
71 7/8 in

Details

Item
Hutch
Type
Stack-On
Series
Arrive
Number of Shelves
1
Color
Henna Cherry
Number of Drawers
0
Standards
ANSI/BIFMA, ISTA
Assembly
Assembled
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Doors
4
Material
Laminate

Description

Hutch, Stack-On, Arrive Series, Material Laminate, Color Henna Cherry, Height 42 in, Width 71 7/8 in, Depth 15 7/8 in, Doors 4, Number of Drawers 0, Number of Shelves 1, Standards ANSI/BIFMA, ISTA, Assembly Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.