Cleaner/Degreaser, 15 Oz Aerosol Can, Gel

  • Mfr # EBGEL

  • Zoro # G3948489


product price:  $8.59
/ea

Key Features

Container Type
Aerosol Can
Size
15 Oz
Cleaner Form
Gel
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBGEL
Zoro #
G3948489
UPC #
078698216041
Country of Origin
United States

Dimensions

Size
15 Oz
Container Size
15 oz
Cleaner Container Size
15 oz

Details

Item
Cleaner/Degreaser
Container Type
Aerosol Can
Cleaner Form
Gel
Fragrance
Unscented
Recommended Dilution
Ready to Use
Net Weight
15 oz
VOC Content
10%
Cleaner Chemical Product Grouping
Degreasers
Flash Point
190 Degrees F
Application
Equipment/Machinery
Features
Dark Grey, Eliminates Baked-On Grease, Heavy Duty, No Scrubbing, Water Emulsified
Cleaner Container Type
Aerosol Can
Dielectric Strength
Undetermined
Primary Chemical
None
Nonflammable
No
NSF Rating
Not Rated
Plastic Safe
No
Properties
Butyl Free
Chlorinated/Non Chlorinated
Non Chlorinated
Base Formula
Solvent Based
Product Series
Gunk
Biodegradable
No
Butyl Free
Yes

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 10 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.