2" Angle Sash Soft, Nylon Bristle, Paint Brush

  • Mfr # 4170

  • Zoro # G3948755


product price:  $16.49
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Bristle Stiffness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4170
Zoro #
G3948755
UPC #
71497119964
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Bristle Stiffness
Soft

Description

These brushes feature a feather-soft blend with a fine touch. Made from top-quality nylon, Ultra/Pro Soft is designed for fine finish painting with clears, stains, and low viscosity paints or primers. The exceptional flex and softness provide superior performance in low humidity and cooler temperatures, great for interiors, and 100% nylon cleans up easily after the job. Look for the purple filament and the purple stamp on the handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.