This item is Discontinued.

Firestone Air Accessory System, Standard, 130PSI WR17602158

Air Accessory System, Standard, 130PSI (Discontinued)

  • Mfr # WR17602158
  • Zoro # G3949714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR17602158
Zoro #
G3949714
UPC #
-
Country of Origin
Unknown

Details

Item
Air Accessory System
Includes
Compressor, Guage(s), Air Line, Fittings, and Fasteners
Type
Standard
Duty Cycle (%)
15
For Use On
Centered Loads and Trailer Towing
Load Capacity (Lb.)
1000
Voltage (DC)
12
PSI
130

Description

Air Accessory System, Standard, Load Capacity 1000 Lb., 130 PSI, Duty Cycle 15 %, Voltage 12 DC, For Use On Centered Loads and Trailer Towing, Includes Compressor, Guage(s), Air Line, Fittings, and Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.