UNGER Green 18" Plastic Window Squeegee

  • Mfr # ES450

  • Zoro # G3949924


product price:  $31.19
/ea

Key Features

Squeegee Blade Width
18 in
Squeegee Blade Shape
Straight
Material
Rubber
Application
Window
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES450
Zoro #
G3949924
UPC #
761475619080
Country of Origin
Germany

Dimensions

Squeegee Blade Width
18 in
Width
18"
Blade Width
18 in

Details

Item
Window Squeegee
Squeegee Blade Shape
Straight
Material
Rubber
Application
Window
Squeegee Handle Included
With Handle
Squeegee Frame Material
Stainless Steel
Connection Type
Tapered
Squeegee Blade Material
Rubber
Squeegee Blade Count
Single
Chemical Resistant
No
Features
Non-Slip Grip, Textured Thumb Plate
Squeegee Application
Window Squeegee
Includes
Notched Stainless Steel S Channel
Color Coding System
No
Series
ErgoTec
FDA Compliant
No
Color
Green/Silver
Handle Material
Plastic
Blade Material
Rubber
Frame Material
Stainless Steel
Connection Thread Type
Not Threaded
Handle Color
Green
Blade Shape
Straight
Includes Handle
Yes
Product Type
Window Squeegee
Blade Count
1

Description

Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, Handle Color Green, Handle Material Plastic, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Green/Silver, Color Coding System No, Features Non-Slip Grip, Textured Thumb Plate, Frame Material Stainless Steel, Includes Notched Stainless Steel S Channel, Series ErgoTec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.