Rubber Seal, D-Shaped, 0.47"W x 100 ft.
Mfr # X110HT-100
Zoro # G3950152
product price:Â $79.29
/ea
Free Shipping & Returns
Key Features
Style
D-Shaped
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Weatherproofing Seal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X110HT-100
Zoro #
G3950152
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Overall Height
5/16 in
Overall Width
15/32 in
Overall Length
100 ft
Details
Style
D-Shaped
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Weatherproofing Seal
Color
Black
Item
Seal
Standards
File # MH49032 - UL50, FMVSS 302
For Use With
Windows/Doors
Seal Shape
D-Shaped
Product Type
Seal
Includes
Pressure Sensitive Adhesive Backing
Stays Flexible to
-20 Degrees to 150 Degrees F
UL Fire Rating
UL94HB
Mounting Style
Self-Adhesive
Ribbing
Non-Ribbed
Seal Type
Tape
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Temperature - Maximum
150 Degrees F
Temperature - Minimum
-20 Degrees F
Description
Seal, Overall Length 100 ft, Overall Width 15/32 in, Overall Height 5/16 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Application Weatherproofing Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.