Add-on End Cap, Chrome, Silver, 100PK

  • Mfr # EC5

  • Zoro # G3950320


product price:  $99.99
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
2 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC5
Zoro #
G3950320
UPC #
841134102112
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
2 in
Overall Width
1/4 in

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
1/2 in x 1 1/2 in Rectangular Tubing, Extended
Item
End Cap
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
For Tube Shape
Rectangular
Shelf Adjustment Type
Fixed

Description

End Cap, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 2 in, Overall Height 1 in, Overall Width 1/4 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Includes Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.