Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nalgene Cylinder, 250 mL, Polymethylpentene 3665-0250

Cylinder, 250 mL, Polymethylpentene (Discontinued)

  • Mfr # 3665-0250
  • Zoro # G3950432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3665-0250
Zoro #
G3950432
UPC #
-
Country of Origin
Unknown

Details

Item
Graduated Cylinder
Capacity
250ml
Color
clear
Graduation Subdivisions
2ml
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Capacity - Metric
250mL
Labware Body Material
Polymethylpentene (PMP)
Material of Construction
Polymethylpentene

Description

Graduated Cylinder, Special Features -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.