Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Mounted Bearing, 1-1/4 In. Bore SUCFL206-20CC

Mounted Bearing, 1-1/4 In. Bore (Discontinued)

  • Mfr # SUCFL206-20CC
  • Zoro # G3950536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL206-20CC
Zoro #
G3950536
UPC #
341352955150
Country of Origin
China

Dimensions

Bore Dia.
1 1/4 in
Overall Width
80.0mm
Overall Height
44.4mm
Overall Length
141mm
Bolt Size
M18

Details

Bearing Insert Type
Ball
Bearing Insert Material
440C Stainless Steel
Series
SUCFL
Dynamic Load Capacity
3400 lb
Static Load Capacity
2580 lb
Locking Type
Set Screw
Housing Material
Stainless Steel
Finish
Chrome
Bolt Hole Center-to-Center
117 mm
Item
2-Bolt Flange Bearing
Temp. Range
-4 Degrees to 248 Degrees F

Description

2-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material Stainless Steel, Overall Height 44.4mm, Overall Length 141mm, Overall Width 80.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.