This item is Discontinued.

Predator Blending Disc, 1-1/2in, 100 Grit, TR, PK100 71-31643K

Blending Disc, 1-1/2in, 100 Grit, TR, PK100 (Discontinued)

  • Mfr # 71-31643K
  • Zoro # G3950947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-31643K
Zoro #
G3950947
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Dia.
1-1/2"

Details

Item
Quick Change Disc
Attaching System
TR
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
Predator
Backing Material
Cloth
Backing Weight
Y
Max. RPM
30,000
Color
Yellow
Attachment Type
Turn-On/Off

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Grade Fine, Grit 100, Series Predator, Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.