21-1/4" Cable Cutter, 500 MCM

  • Mfr # 10D458

  • Zoro # G3951071


product price:  $49.99
/ea

Key Features

Overall Length
21 1/4 in
Cutting Action
Straight
Primary Application
Electrical Cable
Features
Black Finish
Cutting Capacity Copper
500 MCM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D458
Zoro #
G3951071
UPC #
190735719152
Country of Origin
China

Dimensions

Overall Length
21 1/4 in
For Maximum Diameter Copper Electrical Cable
500 kcmil
Jaw Length
1 5/8 in
For Maximum Diameter Aluminum Electric Cable
500 kcmil

Details

Item
Cable Cutter
Cutting Action
Straight
Primary Application
Electrical Cable
Features
Black Finish
Cutting Capacity Copper
500 MCM
Cutting Capacity Aluminum
500 MCM
Handle Material
Plastic
Jaw Material
Steel
Insulated
No
Ratcheting Jaw
No
Handle Style
Non Slip Textured Grip; Ergonomic
Jaw Finish
Matte
Cutter Type
General Purpose Cable Cutter
Head Shape
Standard
For Wire/Cable Type
Electrical/Data Cable
Material Application
500MCM Copper and Aluminum Cable
Adjustment Type
Screw
Handle Color
Red
Maximum Jaw Opening
1 in
Weight
2.6 lb
Includes Cushioned Grip
No
Application
For Cutting Copper And Aluminum Cable

Description

Cable Cutter, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Straight, Features Black Finish, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 500 kcmil, For Maximum Diameter Aluminum Electric Cable 500 kcmil, Handle Color Red, Handle Material Plastic, Handle Style Non Slip Textured Grip; Ergonomic, Head Shape Standard, Includes Cushioned Grip No, Insulated No, Jaw Finish Matte, Jaw Length 1 5/8 in, Jaw Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.