This item is Discontinued.

No Product Image Available

Parts Bin, 4 W x 3 D x 5-3/8 in. H, Yellow (Discontinued)

  • Mfr # PB54-3 YELLOW
  • Zoro # G3951437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB54-3 YELLOW
Zoro #
G3951437
UPC #
014239101209
Country of Origin
Unknown

Dimensions

Outside Length
3 in
Outside Width
4 in
Outside Height
5 3/8 in

Details

Item
Storage Bin
Load Capacity
15 lb
Material
Plastic
Color
Yellow
ESD Conductive
No
Hang and Stack Bin Item
Hang and Stack Bin

Description

Hang and Stack Bin, Outside Length 3 in, Outside Width 4 in, Outside Height 5 3/8 in, Load Capacity 15 lb, Material Plastic, Color Yellow, ESD Conductive No, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.