This item is Discontinued.

Bunting Bearings 18 X 25 X 28 Mm. C93200 Cast Bronze Metric Sleeve Brg Pk5 CBM018025028

18 X 25 X 28 Mm. C93200 Cast Bronze Metric Sleeve Brg Pk5 (Discontinued)

  • Mfr # CBM018025028
  • Zoro # G3953205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBM018025028
Zoro #
G3953205
UPC #
717905208560
Country of Origin
Unknown

Dimensions

Inside Dia.
18mm
Outside Dia.
25mm
Length
28mm

Details

Item
Sleeve Bearing
Material
C93200 Cast Bronze (SAE660)
Temp. Range (F)
-40 to 500
Max. Pv
75,000
Color
Bronze

Description

Sleeve Bearing, Color Bronze, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.