1/2 in Drive Impact Socket Deep Socket, black oxide (Discontinued)
- Mfr # UW-1522-2
- Zoro # G3954027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UW-1522-2
Zoro #
G3954027
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
3 15/64 in
Size
11/16"
Socket Depth
Deep
Details
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Impact Rated
No
Drive Type
Square
Output Type
Hex
Features
Finish
black oxide
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.