12 in x 12 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R334
Zoro # G3954106
product price:Â $1.19
/ea
Sold in multiples of 25 for $29.75
Key Features
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11R334
Zoro #
G3954106
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
12 in
Inside Width
12 in
Inside Height
8 in
Outside Length
12 5/16 in
Outside Width
12 5/16 in
Wall Thickness
3/16 in
Outside Height
8 5/8 in
Inside LxWxH
12x12x8
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Products By Industry
Electrical;Fabricated Metals;Food Processing;General Approach;Transportation
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 8 in, 12x12x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 5/16 in, Outside Width 12 5/16 in, Outside Height 8 in, 12 5/16x12 5/16x8 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.