Self-Luminous Exit Sign, 2 Face(s), Tritium, Universal Mount

  • Mfr # SLX-60-D-10-R

  • Zoro # G3954155


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
8 1/2 in
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLX-60-D-10-R
Zoro #
G3954155
UPC #
-
Country of Origin
Canada

Dimensions

Width
14 in
Height
8 1/2 in
Letter Size
3/4 in Stroke x 6 in H
Depth
2 1/2 in
Text Size
3/4 in Stroke x 6 in High
Text Stroke Width
3/4 in
Text Height
6 in
Overall Width
14 in
Overall Depth
2 1/2 in
Manufacturers Warranty Length
10 Yrs.
Overall Height
8 1/2 in

Details

Item
Self-Luminous Exit Sign
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
Lighting Technology
Tritium
Directional Indicators
Universal Field Selectable Chevrons
Letter Color
White
Standards
NFPA 101, UL to UL 924 Standard
Background Color
Red
Background Color- Emergency Lighting and Exit Signs
Red
Lamp Type
Self-Luminous Tritium Filled
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Life Expectancy
10 yr
Housing Material - Emergency Lighting and Exit Signs
Plastic
Item - Emergency Lighting and Exit Signs
Self-Luminous Exit Sign
Housing Finish
UV Stabilized
Text Color
White
Environmental Rating
Wet Location Rated
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-67 Degrees F
Series
SLX-60

Description

Self-Luminous Exit Sign, Red Background Color, 2 1/2 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 10 yr, Number of Faces 2, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, 10 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.