Flammables Safety Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # 1962X

  • Zoro # G3956091


product price:  $1,842.66
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Material
Steel
Exterior Width
34 in
Color
Yellow
Cabinet Format
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1962X
Zoro #
G3956091
UPC #
048441691920
Country of Origin
United States

Dimensions

Exterior Width
34 in
Depth
34 in
Door Opening Width
15 3/4 in
Exterior Depth
34 in
Exterior Height
65 in
Outside Length
34 in
Inside Height
60.5"
Inside Length
30.34"
Inside Width
30.75"
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Number of Shelves
2
Material
Steel
Color
Yellow
Cabinet Format
Standard
Drum Capacity
0
Finish
Powder Coated
Includes
(2) Vents, Cap, Fire Baffle
Standards
FM, NFPA Code 30, OSHA
Number of Doors
2
Indoor/Outdoor
Indoor
Lockable
Yes
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Door Type
Hinged
EN Fire Rating
Non-Combustible
Includes Leveling Feet
Leveling Feet Included
Storage Chemical Type
Flammables
Door Handle Type
Recessed Pull Handle
Includes Rollers
Rollers Not Included
Storage Capacity
60 gal
Lock Type
Keyed
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Compatible Shelf Model Number
29944
Safety Storage Type
Cabinet
NFPA 30
NFPA 30 Compliant
FM Class
6050
Door Closure Type
Manual
NFPA 400
Not NFPA 400 Compliant
Shelf Adjustment Increments
3 in
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
Other Standards
FM Approved, IFC, NFPA 1
Shelving Type
Adjustable Shelf

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.