Zoro Homepage
This item is Discontinued.
Accuform Restricted Area Sign, 10" Height, 14" Width, Aluminum, Rectangle, English MASE923XL

Restricted Area Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MASE923XL
  • Zoro # G3956583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASE923XL
Zoro #
G3956583
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14 in
Height
10 in
Thickness
0.118 in

Description

Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.