Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Vacuum Commercial Upright 16 in 1.13 hp FG9VCV160000

Vacuum Commercial Upright 16 in 1.13 hp (Discontinued)

  • Mfr # FG9VCV160000
  • Zoro # G3956933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9VCV160000
Zoro #
G3956933
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
50 ft
Height Adjustment
6-Position

Details

Vacuum Product Grouping
Bagless Upright Vacuum
Cleaning Path
16"
Item
Upright Vacuum
Net Weight
21.1 lb.
Vacuum Bag Type
Bagless
Attachments
Not Included

Description

Power Cord Length 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.