Batt Charger/Maintainer, Auto, 12/24V, CEC

  • Mfr # 20068

  • Zoro # G3956946


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Amps
8A @ 12V, 4A @ 24V
Application
For Cars, Motorcycles, Boats, RVs, ATVs, Gas Powered Golf Carts
Includes
Alligator Clips, Ring Terminals
Material
Plastic
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20068
Zoro #
G3956946
UPC #
010054200684
Country of Origin
China

Dimensions

Length
8"
Overall Depth
2 1/2 in
Cable Length
6.5 ft
AC Cord Length
6 ft
Overall Height
7 1/2 in
Overall Width
4 1/2 in
Power Cord Length
6 ft

Details

Amps
8A @ 12V, 4A @ 24V
Application
For Cars, Motorcycles, Boats, RVs, ATVs, Gas Powered Golf Carts
Includes
Alligator Clips, Ring Terminals
Material
Plastic
Type
Digital
Connection Type
Clamp
Category Type
Battery Chargers
Charge Time 12V
Variable
For Battery Voltage
12 V DC, 24 V DC
Portable
Yes
Charge Type
Smart
Automatic/Manual
Automatic
Maintaining Amps @ Voltage
8A/4A @ 12V, 8A/4A @ 24V
Charger Function
Charging, Maintaining
Cable Gauge
14 AWG
Indoor / Outdoor
Indoor
Avg. Charge Time 12V High
Variable
UL Rated Amps Start
8A
Test Feature
No
Item
Battery Charger and Maintainer
CEC Compliant
CEC Compliant
Standards
CEC
Timer
Automatic
Amp Hours
5Ah to 200Ah
UL Rated Amps 12V
8A
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Battery Charger CEC Compliant
CEC Compliant
Voltage Rating
12V, 24V
UL Rated Amps 24V
4A
Avg. Charge Time 12V Low
Variable
Charger Style
Mounted
Charge Time 24V
Variable
Charging Amps @ Voltage
8A/4A @ 12V, 8A/4A @ 24V
Input Amps
0.5 to 2
Peak Amps
4A to 8A
Input Voltage
120V AC
Charging Current @ Voltage
8 A @ 12V, 8 A @ 24V
Cable Wire Gauge
14 AWG
Includes Test Feature
No
Indoor or Outdoor Use
Indoor
Input Current
4 A, 8 A
Maintaining Current @ Voltage
4 A @ 24V, 8 A @ 12V
Timer Style
Automatic
Connector Type
Alligator Clip, Quick Disconnect to Ring
Housing Material
Plastic

Description

Battery Doctor® 12/24V 4A/8A Cec Smart Battery Charger / Maintainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.