1 gal. General Purpose Degreaser Bottle, Clear/White (Discontinued)
- Mfr # GB16-1G
- Zoro # G3957195
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GB16-1G
Zoro #
G3957195
UPC #
078698218458
Country of Origin
United States
Dimensions
Container Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Details
Item
General Purpose Degreaser
Container Type
Bottle
Color
Clear/White
Degreaser Solvent Type
Natural Solvent
Item - All Purpose Cleaners
All Purpose Cleaner and Degreaser
Degreaser NSF Rating
Not Rated
Cleaner Form
Liquid
Contains
Alcohols, Soda, Sodium Carbonate, Sodium Chloride, Tetrasodium Ethylenediaminetetraacetate
Ready to Use/Concentrated
Ready to Use
Primary Chemical
None
VOC Content
1.1
Degreaser Container Type
Jug
Recommended Dilution
Ready to Use
Fragrance
Unscented
Degreaser Item
Degreaser
Cleaner Chemical Product Grouping
All Purpose Cleaners
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Cleaner Container Type
Jug
Includes Chemical
None
Degreaser Application
Fleet/Vehicle
Description
General Purpose Degreaser, All Purpose Cleaners, Bottle, 1 gal., Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Clear/White, VOC Content 1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.