Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UMSR2UVR-C
Zoro #
G3957712
UPC #
089306324348
Country of Origin
United States
Dimensions
Length
1-1/2"
Thickness
11/64"
Details
Item
Padlock Seal
Color
Red
Imprinting
2 Lines of 13 Characters
Includes
Straight Hasp
Material
High Density Polyethylene
Number of Digits
7
Primary Application
General Purpose Barrier
Description
Padlock Seal, Imprinting 2 Lines of 13 Characters, Number of Digits 7, Thickness 11/64 In., Includes Straight Hasp, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.