1/2" Drive Impact Socket Extension, SAE, 1 pcs

  • Mfr # 45KG95

  • Zoro # G3957941


product price:  $13.99
/ea

Key Features

Finish
Manganese Phosphate
Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45KG95
Zoro #
G3957941
UPC #
190735890547
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Drive Size
1/2"
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Impact Socket Extension
Finish
Manganese Phosphate
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
Features
Ball Retainer, Corrosive Resistant
Standards
ASME
Impact Rated
Yes
Measurement Type
SAE
Number of Points
4
Material
Chrome Molybdenum Alloy Steel
Locking
Yes
Output Drive Type
Male Square
Input Drive Gender
Female
Output Drive Gender
Male
Socket Extension Type
Standard
Input Drive Shape
Square
Non-Sparking
No
Output Drive Shape
Square
Insulated
No
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Product details about the WESTWARD - 45KG95 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WESTWARD - 45KG95 Impact Socket Extension is a standard type socket extension designed for SAE measurement systems. It features both an input and output drive size of 1/2 inch, making it suitable for tasks requiring this specific sizing. The square shape of the input drive and male square output drive are built to accommodate four-point connections, providing versatility in various applications.
Constructed from alloy steel, this impact socket extension offers durability and resistance against wear and tear. Its black oxide finish not only enhances its aesthetic appeal but also adds a layer of corrosion resistance, prolonging the tool's lifespan even under harsh conditions. A notable feature is the ball retainer which aids in keeping sockets secure during use.
This single-piece set comes with a locking mechanism that ensures steady connection between your tools while working. Despite being non-insulated and non-sparking, it meets ASME standards indicating its quality build and design integrity. With an overall length of 9 inches, this impact-rated socket extension can be used in conjunction with other similar sized tools or devices for seamless operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.