1/2" Drive Impact Socket Extension, SAE, 1 pcs

  • Mfr # 45KG88

  • Zoro # G3957950


product price:  $15.89
/ea

Key Features

Finish
Manganese Phosphate
Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45KG88
Zoro #
G3957950
UPC #
190735946299
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Drive Size
1/2"
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Impact Socket Extension
Finish
Manganese Phosphate
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
Features
Ball Retainer, Corrosive Resistant
Impact Rated
Yes
Standards
ASME
Locking
Yes
Measurement Type
SAE
Output Drive Type
Male Square
Material
Chrome Molybdenum Alloy Steel
Number of Points
4
Input Drive Gender
Female
Socket Extension Type
Standard
Output Drive Shape
Square
Non-Sparking
No
Insulated
No
Output Drive Gender
Male
Input Drive Shape
Square
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Product details about the WESTWARD - 45KG88 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WESTWARD - 45KG88 Impact Socket Extension is a standard socket extension type with an overall length of 10 inches. It features a square input drive shape and a male square output drive type, both measuring 1/2 inch in size. This SAE measurement type tool is designed for use with tools that have the same drive size and shape, ensuring compatibility across various applications.
Constructed from alloy steel, this impact socket extension offers durability and resistance to corrosion. The black oxide finish further enhances its longevity by providing additional protection against wear and tear. One notable feature of this product is its ball retainer which aids in keeping the tool securely attached during operation.
This single-piece impact socket extension adheres to ASME standards, indicating its quality construction and performance reliability. It's equipped with a locking mechanism for added stability during usage. However, it's important to note that while this item is impact rated, it does not offer non-sparking or insulated properties. With four points on the output drive shape, it provides adequate grip for most tasks requiring such tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.