This item is Discontinued.

No Product Image Available

This item is Discontinued.

Lab Safety Supply

Safety Poster, Safety Officer Flip Chart, 11-1/2" H x, 8-5/8" W, Vinyl (Discontinued)

Mfr # 7Y531
Zoro # G3958796
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7Y531
Zoro #
G3958796
UPC #
-
Country of Origin
Unknown

Dimensions

Height
11-1/2"
Width
8-5/8"

Details

Item
Safety Poster
Language
English
Legend
Safety Officer Flip Chart
Material
Vinyl
Legend Style
Text

Description

Safety Poster, Width 8-5/8 In., Height 11-1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.