Eye and Eye Twist Sling, 2inx18ft., 6400lb

  • Mfr # EET2-902P

  • Zoro # G3958949


product price:  $40.79
/ea

Key Features

Sling Type
Type 4
Sling Material
Polyester
Sling Length
18 ft
Number of Plies
2
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EET2-902P
Zoro #
G3958949
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
2 in

Details

Item
Synthetic Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
6400 lb
Choker Hitch Capacity
5000 lb
Basket Hitch Capacity
12,800 lb
Web Grade
Heavy-Duty
Resistance Properties
Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines

Description

Eye and Eye Twist Sling,2inx18ft.,6400lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.