1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 6.3" L, SuperKrome Plating Finish
Mfr # 40972
Zoro # G3959776
product price:Â $70.62
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
60
Head Style
Pear
Overall Length
6.3"
Finish
SuperKrome Plating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40972
Zoro #
G3959776
UPC #
025141409727
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
6.3"
Head Width
1 in
Head Depth
1/2 in
Head Thickness
27/32 in
Description
Hand Ratchet, Standard, Round, Reversing Reversible, Alloy Steel, Minimum Arc Swing 6 Degrees , Overall Length 6 1/4 in, Drive Size 1/4 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.