Fiber Disc, 7in, Predator, 50G, PK25
Mfr # 71-077804K
Zoro # G3960503
product price: $63.69
/pk 25, $2.55/eaKey Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
71-077804K
Zoro #
G3960503
UPC #
-
Country of Origin
Türkiye
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Connector Size
7/8 in
Overall Diameter
7 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
50 / P50
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
YY
Max. RPM
8,600 RPM
Grade
Coarse
Grit
50
Series
Predator
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Color
Gray
Maximum Operating Speed
8,600 RPM
Resistance Properties
Heat
Connector Type
Unthreaded Hole
Coating Coverage
Closed
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 50, Overall Diameter 7 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Grade Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.