Mechanics Gloves, Synthetic Leather Palm, M, Black
Mfr # 42KZ95
Zoro # G3961295
product price:Â $19.19
/prKey Features
Color
Black
Palm Material
Synthetic Leather
Application
Equipment Operation, Hand and Power Tool Use, Cold Storage, Hunting, Industrial Safety
Palm Construction
Single Layer and Seamless
Back Material
Embossed Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42KZ95
Zoro #
G3961295
UPC #
190735893791
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Equipment Operation, Hand and Power Tool Use, Cold Storage, Hunting, Industrial Safety
Palm Construction
Single Layer and Seamless
Back Material
Embossed Neoprene
Knuckle Padding Material
Neoprene
Finger Style
Full
Thumb Style
Full
Closure Type
Hook-and-Loop
Cuff
Hook-and-Loop
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Neoprene
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.