This item is Discontinued.

General Cable Speaker\\Control Cable, 1000 ft., 18AWG SSU182P.30.86

Speaker\\Control Cable, 1000 ft., 18AWG (Discontinued)

  • Mfr # SSU182P.30.86
  • Zoro # G3961395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSU182P.30.86
Zoro #
G3961395
UPC #
079407983001
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
18 AWG
Nominal Outside Dia.
0.159 in
Spool Length
1000 ft
Conductor Size - Data Cable
18 AWG

Details

Jacket Material
Plenum PVC
Number of Conductors
2
Solid / Stranded
Stranded
Shielded / Unshielded
Unshielded
Standards
UL, cUL, RoHS Compliant, ISO 9001:2008
Item
Multi-Conductor
Jacket Material - Wire and Cable
PVC
Shielded
No
Jacket Color
Natural
Plenum / Riser Rated
Plenum Rated

Description

Multi-Conductor, Jacket Color Natural, Jacket Material Plenum PVC, Shielded No, Number of Conductors 2, Standards UL, cUL, RoHS Compliant, ISO 9001:2008

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.