Xcelite
Prec. Screwdriver Set, Ball Hex, SAE, 11pcs
Mfr # 99PS40BPN
Zoro # G3961711
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Includes Ball Hex 0.050 in x 4 in , 1/16 in x 4 in , 5/64 in x 4 in , 3/32 in x 4 in , 7/64 in x 4 in , 1/8 in x 4 in , 9/64 in x 4 in , 5/32 in x 4 in , 3/16 in x 4 in , Hanlde, Extension, Plastic Case
- Features Use with Series 99 Handles which have a Patented Spring Device that Holds the Shaft Firmly, yet Permits Quick, Easy Insertion and Removal
- Material Steel
- Finish Chrome
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC8)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- XCELITE Prec. Screwdriver Set, Hex, Metric, 9 pcs. (99PS41MMN)
- XCELITE General Hand Tool Kit, No. of Pcs. 23 (99SMN)
- XCELITE Tool Case, 52 PC (TCS150MT)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- Xcelite Hand Tool Kits