Respirator Cartridge, Olive/Magenta, PK5
Mfr # TR-6350N
Zoro # G3962187
product price:Â $733.99
/pk 5, $146.80/ea
Free Shipping & Returns
Key Features
For Use With
TR-600 Series PAPR
Color Code
Magenta, Olive
Respirator Cartridge Type
PAPR
Respirator Connection Type
Filter Retainer Cover
NIOSH Rating
Formaldehyde (FM), HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-6350N
Zoro #
G3962187
UPC #
50051131373650
Country of Origin
Canada
Details
Item
Combination Cartridge/Filter
For Use With
TR-600 Series PAPR
Color Code
Magenta, Olive
Respirator Cartridge Type
PAPR
Respirator Connection Type
Filter Retainer Cover
NIOSH Rating
Formaldehyde (FM), HEPA
Typical Application
Design and Construction, Facility Sanitation, Food Safety, Heavy Infrastructure, Industrial Maintenance, Pharmaceutical
Standards
NIOSH
Series
TR-600
Description
Combination Cartridge/Filter, NIOSH Rating Formaldehyde (FM), HEPA, Magenta, Olive, Compatible with Brand and Series 3M Versaflo(TM) TR-600 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Filter Retainer Cover, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.