Coated Gloves, Nitrile, Crinkled, Palm and Fingers, 3 Abrasion Level, Gray/Green, 2XL (11) 1 PR

  • Mfr # 350S-07

  • Zoro # G3962296


product price:  $4.45
/pr

Key Features

Color
Gray/Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350S-07
Zoro #
G3962296
UPC #
038054918675
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL (11)
Thickness
10
Glove Length
9-1/2"
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray/Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Knit Material
Cotton, Polyester
Standards
ANSI/ISEA 105 2005
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Resists
Abrasions
Suggested Use Environment
Dry
Thumb Style
Rotated
Application
Construction, Agriculture, Automotive Industry, Maintenance, Masonry Work, Warehousing, Shipping And Receiving, Roofing, Highway Work, Garbage Collection
ANSI/ISEA Puncture Level
3
Insulated
No
Series
350
Glove Hand Style
Left and Right
Cuff Style
Knit
Glove Materials
Cotton/Nitrile/Polyester
Latex-Free
No
Brand and Series
Showa 350
Sold As
Pair
Base Coating Material
Foam Nitrile
Glove Coating Color
Green
Lint-Free
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Glove Lining Material
Cotton/Polyester
Palm Type
Coated
Coating Type
Dipped
Hem Style
Finished
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Reversible
No
EN 388 Rating
4132X
Double-Dipped
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4132X, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products