Danger, Go Slow Sound Signal, 14" W x 10" H, Rectangle, Vinyl (Discontinued)
- Mfr # MVHR104VS
- Zoro # G3962847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MVHR104VS
Zoro #
G3962847
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004"
Details
Item
Safety Sign
Header
Danger
Legend
Go Slow Sound Signal
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Go Slow Sound Signal, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.