In-Line Cabinet Fan, 447 CFM

  • Mfr # 6WZN7

  • Zoro # G3963163


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Motor Type
Shaded Pole
Dimension F
16 7/8 in
Recommended Accessories
48C172, 6WZP3
Housing Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WZN7
Zoro #
G3963163
UPC #
190735372500
Country of Origin
United States

Dimensions

Dimension F
16 7/8 in
Housing Length
18 in
Inlet Width
16 7/8 in
Discharge Height
8 in
Dimension D
8 in
Dimension B
14 3/8 in
Discharge Width
8 in
Dimension E
8 in
Housing Height
14 1/2 in
Housing Width
14 3/8 in
Inlet Height
13 1/4 in
Dimension A
18 in
Overall Width
14 3/8 in
Overall Height
14 1/2 in
Profile Width Family
Single-Wide
Overall Depth
18 in
Duct Height
8 in
Profile Height Family
High
Duct Width
8 in

Details

Item
In-Line Ceiling Exhaust Fan
Phase
1
Motor Type
Shaded Pole
Recommended Accessories
48C172, 6WZP3
Housing Material
Steel
CFM @ 0.100-In. SP
441
Singlewide / Doublewide
Singlewide
CFM @ 0.000-In. SP
447
Mounting Position
Horizontal or Vertical
Insulated
Yes
CFM @ 0.125-In. SP
403
Voltage
115V AC
Hz
60
CFM @ 0.625-In. SP
23,410
Motor Insulation
Class B
CFM @ 0.750-In. SP
6721
Max. Inlet Temp.
104 Degrees F
CFM @ 0.250-In. SP
364
Sones @ 0.250-In. SP @ 5 Ft.
2.0
CFM @ 1.500-In. SP
5826
Includes
Backdraft Damper, Mounting Brackets
Sones @ 0.000-In. SP @ 5 Ft.
1.5
Wheel Material
Galvanized Steel
Standards
AMCA, UL/cUL
CFM @ 0.500-In. SP
217
Speed Control
48C172
Motor RPM
1000
CFM @ 0.375-In. SP
317
Motor Enclosure
Open Dripproof
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
1.5
CFM @ 0.200-In. SP
380
Sones @ 0.125-In. SP @ 5 Ft.
1.5
Watts
135 W
Full Load Amps
1.87
For Use With
General Ventilation Applications
Blower Wheel Curve
Backward
Vent Design
Ducted
Duct Shape
Square
Nameplate Voltage
115V AC
Maximum Airflow
447 cfm
Exhaust Airflow @ 0.100 in SP
441 cfm
Heater
Without Heater
Exhaust Airflow @ 0.200 in SP
380 cfm
Noise Level @ 0.250 in SP @ 5 ft
2 sones
Sensor Type
None
Blower Wheel Material
Steel
Noise Level @ 0.100 in SP @ 5 ft
1.5 sones
Maximum Noise Level
2 sones
Includes Grill
No
Motor Speed
1,000 RPM
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
447 cfm
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
1.5 sones
Frequency
60 Hz
Noise Level @ 0.125 in SP @ 5 ft
1.5 sones
Lighted
Without Light
Discharge Direction
Horizontal/Vertical
Exhaust Airflow @ 0.250 in SP
364 cfm
Housing Finish
Galvanized
Wattage
135 W
Full Load Current
1.87 A
Motor Output Power
25 4/5 W
Fan Wattage
135 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 441 cfm, Exhaust Airflow @ 0.200 in SP 380 cfm, Exhaust Airflow @ 0.250 in SP 364 cfm, Noise Level @ 0.100 in SP @ 5 ft 1.5 sones, Fan Wattage 135 W, Frequency 60 Hz, Full Load Current 1.87 A, Housing Material Steel, Motor Output Power 25 4/5 W, Motor Type Shaded Pole

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.